Skip Content

DV
THOGUS

Barbed x MNPT Male Adapter, Polyethylene, 3/8" Barb Size, Black

  • Item # 1VRN4
  • My Part #
  • Mfr. Model # TA10126/P
  • Catalog Page # 2909
  • UNSPSC # 40141719
Male Adapter,3/8 x 3/4 In,PE,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Male Adapter
  • Barb Size 3/8"
  • Fitting Connection Type Barbed x MNPT
  • Pipe Size - Pipe Fitting 3/4"
  • Max. Pressure 150 psi
  • Temp. Range -80 Degrees to 200 Degrees F
  • Color Black
  • Hex Size 0.710"
  • Standards NSF 14 and 61 Listed
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms