Skip Content

DV
THOGUS

Barbed x MNPT Elbow, 90° Male, Nylon, 1/4" Barb Size, Natural

  • Item # 1VTB6
  • My Part #
  • Mfr. Model # TE2064/N
  • Catalog Page # N/A
  • UNSPSC # 40142317
Elbow,90 D Male,1/4 x 3/8 In,Nylon,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Barbed Tube Fittings

Product Details

The THOGUS 90° male elbow features precision-molded threads for outstanding leak prevention. This nylon elbow is ideal for outside uses where UV protection is desired. Natural color. Use for automotive and marine applications. FDA Compliant.

View More

Technical Specs

  • Item Elbow, 90 Degrees Male
  • Tube Fitting Material Nylon
  • Barb Size 1/4"
  • Fitting Connection Type Barbed x MNPT
  • Pipe Size - Pipe Fitting 3/8"
  • Tube Inside Dia. 0.25"
  • Max. Pressure 150 psi
  • Temp. Range -50 Degrees to 275 Degrees F
  • Color Natural
  • Hex Size 0.70"
  • Standards NSF 51 and 61 Certified
How can we improve our Technical Specifications?

Compliance and Restrictions