Skip Content

DV
THOGUS

Barbed x MNPT Elbow, 90° Male, Polyethylene, 1/2" Barb Size, Black

  • Item # 1VRP8
  • My Part #
  • Mfr. Model # TE2068/P
  • Catalog Page # N/A
  • UNSPSC # 40141720
Elbow,90 Deg Male,1/2 x 3/8 In,PE,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Elbow, 90 Degrees Male
  • Barb Size 1/2"
  • Fitting Connection Type Barbed x MNPT
  • Pipe Size - Pipe Fitting 3/8"
  • Tube Inside Dia. 0.5"
  • Max. Pressure 150 psi
  • Temp. Range -80 Degrees to 200 Degrees F
  • Color Black
  • Hex Size 0.68"
  • Standards NSF 14 and 61 Listed
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms