Navigation Menu New

Access My Account, Order History, Lists and more here.

3XVR8 TAF1066/PPB-10-G UNSPSC # 40141719

Barbed x FNPT Female Adapter, Polypropylene, 3/8 in Barb Size, Black

  • Item # 3XVR8
  • Mfr. Model # TAF1066/PPB-10-G
  • UNSPSC # 40141719
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Precision-molded plastic barbed adapters are designed to help provide outstanding leak prevention. The antirotation devices help prevent tube stress and wear.

Tap image to zoom.

Roll over image to zoom.

Barbed x FNPT Female Adapter, Polypropylene, 3/8 in Barb Size, Black

  • Item # 3XVR8
  • Mfr. Model # TAF1066/PPB-10-G
  • UNSPSC # 40141719
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Precision-molded plastic barbed adapters are designed to help provide outstanding leak prevention. The antirotation devices help prevent tube stress and wear.

Technical Specs

  • Item Female Adapter
  • Tube Fitting Material Polypropylene
  • Barb Size 3/8 in
  • Fitting Connection Type Barbed x FNPT
  • Pipe Size - Pipe Fitting 3/8 in
  • Tube Outside Dia. 7/16 in
  • Max. Pressure 150 psi
  • Temp. Range -20 Degrees to 150 Degrees F
  • Color Black
  • Hex Size 99/100 in
  • Standards FDA

Precision-molded plastic barbed adapters are designed to help provide outstanding leak prevention. The antirotation devices help prevent tube stress and wear.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top