Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
THOGUS

Barbed x FNPT Female Adapter, Nylon, 3/8" Barb Size, Natural

  • Item # 1VTA4
  • Mfr. Model # TAF1086/N
  • Catalog Page # 2909
  • UNSPSC # 40142320
Barbed x FNPT Female Adapter, Nylon, 3/8" Barb Size, Natural close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Barbed Tube Fittings

Technical Specs

  • Item Female Adapter
  • Tube Fitting Material Nylon
  • Barb Size 3/8"
  • Fitting Connection Type Barbed x FNPT
  • Pipe Size - Pipe Fitting 1/2"
  • Max. Pressure 150 psi
  • Temp. Range -50 Degrees to 275 Degrees F
  • Color Natural
  • Hex Size 1.13"
  • Standards NSF 51 and 61 Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.