Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
THOGUS

Barbed x FNPT Female Adapter, Nylon, 1/4" Barb Size, Natural

  • Item # 1VTA1
  • My Part #
  • Mfr. Model # TAF1064/N
  • Catalog Page # N/A
  • UNSPSC # 40142320
Barbed x FNPT Female Adapter, Nylon, 1/4" Barb Size, Natural close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Barbed Tube Fittings

Technical Specs

  • Item Female Adapter
  • Tube Fitting Material Nylon
  • Barb Size 1/4"
  • Fitting Connection Type Barbed x FNPT
  • Pipe Size - Pipe Fitting 3/8"
  • Tube Inside Dia. 0.25"
  • Max. Pressure 150 psi
  • Temp. Range -50 Degrees to 275 Degrees F
  • Color Natural
  • Hex Size 1"
  • Standards NSF 51 and 61 Certified
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.