Navigation Menu New

Access My Account, Order History, Lists and more here.

3XVF6 TEF20128/PPB-10-G UNSPSC # 40142317

Barbed x FNPT Elbow, 90 Degrees Female, Polypropylene, 1/2 in Barb Size, Black

  • Item # 3XVF6
  • Mfr. Model # TEF20128/PPB-10-G
  • UNSPSC # 40142317
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Precision-molded plastic barbed elbows are designed to help provide outstanding leak prevention. The antirotation devices help prevent tube stress and wear.

Tap image to zoom.

Roll over image to zoom.

Barbed x FNPT Elbow, 90 Degrees Female, Polypropylene, 1/2 in Barb Size, Black

  • Item # 3XVF6
  • Mfr. Model # TEF20128/PPB-10-G
  • UNSPSC # 40142317
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Precision-molded plastic barbed elbows are designed to help provide outstanding leak prevention. The antirotation devices help prevent tube stress and wear.

Technical Specs

  • Item Elbow, 90 Degrees Female
  • Tube Fitting Material Polypropylene
  • Barb Size 1/2 in
  • Fitting Connection Type Barbed x FNPT
  • Pipe Size - Pipe Fitting 3/4 in
  • Tube Inside Dia. 1/2 in
  • Tube Outside Dia. 13/16 in
  • Max. Pressure 150 psi
  • Temp. Range -20 Degrees to 150 Degrees F
  • Color Black
  • Hex Size 1 7/20 in
  • Standards FDA

Precision-molded plastic barbed elbows are designed to help provide outstanding leak prevention. The antirotation devices help prevent tube stress and wear.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top