Navigation Menu New

Access My Account, Order History, Lists and more here.

3YLZ2 TY8/K-5-G UNSPSC # 40142308

Barbed Y Connector, PVC, 1/2 in x 1/2 in x 1/2 in Barb Size, Natural

  • Item # 3YLZ2
  • Mfr. Model # TY8/K-5-G
  • UNSPSC # 40142308
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Barbed Y Connector, PVC, 1/2 in x 1/2 in x 1/2 in Barb Size, Natural

  • Item # 3YLZ2
  • Mfr. Model # TY8/K-5-G
  • UNSPSC # 40142308
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Y Connector
  • Tube Fitting Material PVC
  • Barb Size 1/2 in x 1/2 in x 1/2 in
  • Fitting Connection Type Barbed
  • Max. Pressure 260 psi
  • Temp. Range -80 Degrees to 226 Degrees F
  • Color Natural
  • Standards FDA, NSF51, NSF61

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top