Navigation Menu New

Access My Account, Order History, Lists and more here.

3XVG9 TT9488/PPB-10-G UNSPSC # 40142605

Barbed Tee, Polypropylene, 1/4 in x 1/2 in x 1/2 in Barb Size, Black

  • Item # 3XVG9
  • Mfr. Model # TT9488/PPB-10-G
  • UNSPSC # 40142605
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Barbed Tee, Polypropylene, 1/4 in x 1/2 in x 1/2 in Barb Size, Black

  • Item # 3XVG9
  • Mfr. Model # TT9488/PPB-10-G
  • UNSPSC # 40142605
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Tee
  • Tube Fitting Material Polypropylene
  • Barb Size 1/4 in x 1/2 in x 1/2 in
  • Fitting Connection Type Barbed
  • Tube Inside Dia. 1/2 in
  • Tube Outside Dia. 5/16 in
  • Max. Pressure 150 psi
  • Temp. Range -20 Degrees to 150 Degrees F
  • Color Black
  • Standards FDA

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top