Navigation Menu New

Access My Account, Order History, Lists and more here.

3GYP1 TT9466/N-10-G UNSPSC # 40142605

Barbed Tee, Nylon, 1/4 in x 3/8 in x 3/8 in Barb Size, Natural

  • Item # 3GYP1
  • Mfr. Model # TT9466/N-10-G
  • UNSPSC # 40142605
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Barbed Tee, Nylon, 1/4 in x 3/8 in x 3/8 in Barb Size, Natural

  • Item # 3GYP1
  • Mfr. Model # TT9466/N-10-G
  • UNSPSC # 40142605
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Tee
  • Tube Fitting Material Nylon
  • Barb Size 1/4 in x 3/8 in x 3/8 in
  • Fitting Connection Type Barbed
  • Max. Pressure 150 psi
  • Temp. Range -50 Degrees to 275 Degrees F
  • Color Natural
  • Standards NSF 51, NSF 61

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top