Navigation Menu New

Access My Account, Order History, Lists and more here.

3GYN8 TT9644/N-10-G UNSPSC # 40142605

Barbed Tee, Nylon, 3/8 in x 1/4 in x 1/4 in Barb Size, Natural

  • Item # 3GYN8
  • Mfr. Model # TT9644/N-10-G
  • UNSPSC # 40142605
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Precision-molded plastic barbed tees are designed to help provide outstanding leak prevention. The antirotation devices help prevent tube stress and wear. Nylon tees are suitable for outdoor applications where UV protection is desired, such as automotive and marine applications.

Tap image to zoom.

Roll over image to zoom.

Barbed Tee, Nylon, 3/8 in x 1/4 in x 1/4 in Barb Size, Natural

  • Item # 3GYN8
  • Mfr. Model # TT9644/N-10-G
  • UNSPSC # 40142605
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Precision-molded plastic barbed tees are designed to help provide outstanding leak prevention. The antirotation devices help prevent tube stress and wear. Nylon tees are suitable for outdoor applications where UV protection is desired, such as automotive and marine applications.

Technical Specs

  • Item Tee
  • Tube Fitting Material Nylon
  • Barb Size 3/8 in x 1/4 in x 1/4 in
  • Fitting Connection Type Barbed
  • Tube Inside Dia. 7/25 in
  • Max. Pressure 150 psi
  • Temp. Range -50 Degrees to 275 Degrees F
  • Color Natural
  • Standards NSF 51, NSF 61

Precision-molded plastic barbed tees are designed to help provide outstanding leak prevention. The antirotation devices help prevent tube stress and wear. Nylon tees are suitable for outdoor applications where UV protection is desired, such as automotive and marine applications.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top