Skip Content
DV
THOGUS

Barbed Reducing Coupling, PVC, 3/4" x 1/2" Barb Size, Natural

  • Item # 3XWE3
  • My Part #
  • Mfr. Model # TRC80128/K-5-G
  • Catalog Page # N/A
  • UNSPSC # 40142613
Reducing Coupling,3/4 x 1/2 In,PVC,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Barbed Tube Fittings

Technical Specs

  • Item Reducing Coupling
  • Tube Fitting Material PVC
  • Barb Size 3/4" x 1/2"
  • Fitting Connection Type Barbed
  • Tube Inside Dia. 0.510"
  • Max. Pressure 260 psi
  • Temp. Range -80 Degrees to 226 Degrees F
  • Color Natural
  • Standards NSF61, NSF51, FDA
How can we improve our Technical Specifications?

Compliance and Restrictions