Skip Content

DV
THOGUS

Barbed Reducing Coupling, PVDF, 1/2" x 1/4" Barb Size, Natural

  • Item # 3XWD8
  • My Part #
  • Mfr. Model # TRC8084/K-5-G
  • Catalog Page # N/A
  • UNSPSC # 40142613
Reducing Coupling,1/2 x 1/4 In,PVDF,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Reducing Coupling
  • Tube Fitting Material PVDF
  • Barb Size 1/2" x 1/4"
  • Fitting Connection Type Barbed
  • Tube Inside Dia. 0.25"
  • Max. Pressure 260 psi
  • Temp. Range -80 Degrees to 226 Degrees F
  • Color Natural
  • Standards NSF61, NSF51, FDA
How can we improve our Technical Specifications?

Compliance and Restrictions