Skip Content

DV
THOGUS

Barbed Reducing Coupling, Polypropylene, 5/8" x 3/8" Barb Size, Black

  • Item # 3XUX9
  • My Part #
  • Mfr. Model # TRC80106/PPB-10-G
  • Catalog Page # N/A
  • UNSPSC # 40142613
Reducing Coupling,5/8x3/8 In,Barbed,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Reducing Coupling
  • Tube Fitting Material Polypropylene
  • Barb Size 5/8" x 3/8"
  • Fitting Connection Type Barbed
  • Tube Inside Dia. 0.365"
  • Tube Outside Dia. 5/8"
  • Max. Pressure 150 psi
  • Temp. Range -20 Degrees to 150 Degrees F
  • Color Black
  • Standards FDA
How can we improve our Technical Specifications?

Compliance and Restrictions