Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
THOGUS

Barbed Reducer Connector, Polypropylene, 3/4" x 1/2" Barb Size, Natural

  • Item# 3YNC8
  • Mfr. Model# TRC80128/PPN-10-G
  • Catalog Page# N/A
  • UNSPSC# 40142613
Barbed Reducer Connector, Polypropylene, 3/4" x 1/2" Barb Size, Natural close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Barbed Tube Fittings

Technical Specs

  • Item Reducer Connector
  • Tube Fitting Material Polypropylene
  • Barb Size 3/4" x 1/2"
  • Fitting Connection Type Barbed
  • Tube Inside Dia. 0.5"
  • Max. Pressure 150 psi
  • Temp. Range -20 Degrees to 150 Degrees F
  • Color Natural
  • Standards FDA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.