Skip Content
DV
THOGUS

Barbed Coupling, Polypropylene, 3/4" x 3/4" Barb Size, Black

  • Item # 3XUZ1
  • My Part #
  • Mfr. Model # TC71212/PPB-10-G
  • Catalog Page # 2909
  • UNSPSC # 40141720
Coupling,3/4 x 3/4 In,Polypropylene,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Barbed Tube Fittings

Technical Specs

  • Item Coupling
  • Tube Fitting Material Polypropylene
  • Barb Size 3/4" x 3/4"
  • Fitting Connection Type Barbed
  • Tube Outside Dia. 13/16"
  • Max. Pressure 150 psi
  • Temp. Range -20 Degrees to 150 Degrees F
  • Color Black
  • Standards FDA
How can we improve our Technical Specifications?

Compliance and Restrictions