Skip Content

DV
THOGUS

Barbed Coupling, Nylon, 1-1/2" x 1-1/2" Barb Size, Natural

  • Item # 3GYJ8
  • My Part #
  • Mfr. Model # TC72424/N-1-G
  • Catalog Page # 2909
  • UNSPSC # 40142613
Coupling,1-1/2 x 1-1/2 In,Nylon close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Barbed Tube Fittings

Technical Specs

  • Item Coupling
  • Tube Fitting Material Nylon
  • Barb Size 1-1/2" x 1-1/2"
  • Fitting Connection Type Barbed
  • Max. Pressure 150 psi
  • Temp. Range -50 Degrees to 275 Degrees F
  • Color Natural
  • Standards NSF 51, NSF 61
How can we improve our Technical Specifications?

Compliance and Restrictions