Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

THOGUS

Barbed x Flare Flare Female Adapter, 303 Stainless Steel, 1/4" Barb Size

  • Item# 4HFJ7
  • Mfr. Model# TPC3006-5-G + TPC1001-5-G
  • Catalog Page# 3550
  • UNSPSC# 40141719
Barbed x Flare Flare Female Adapter, 303 Stainless Steel, 1/4" Barb Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $0.73 / each

Price $1.88 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.04 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

303 Stainless Steel Barbed Beverage Fittings

• Max. working pressure: 275 psi at 72°F Temp. range: 0° to 750°F
Corrosion-resistant fittings can be used in most commercial food handling applications. Sharp barbs provide secure, leaktight connections. Use with air, water, oil, hydraulic fluid, and food and beverages.
Meet ASTM A581 and A582, NSF, and FDA standards.

View More

Technical Specs

  • Item Flare Female Adapter
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x Flare
  • Barb Size 1/4"
  • Flared End Thread Size 7/16-20
  • Temp. Range 0 Degrees to 750 Degrees F
  • Standards ASTM A581 And A582, NSF and FDA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.