Navigation Menu New

Access My Account, Order History, Lists and more here.

4EMW9 TN51616/P-10-G UNSPSC # 40142318

1 in Polyethylene Nipple, Black; PK10

  • Item # 4EMW9
  • Mfr. Model # TN51616/P-10-G
  • UNSPSC # 40142318
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

1 in Polyethylene Nipple, Black; PK10

  • Item # 4EMW9
  • Mfr. Model # TN51616/P-10-G
  • UNSPSC # 40142318
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Nipple
  • Connection MNPT
  • Thread Size 1 in
  • Material Polyethylene
  • Temp. Range -80 to 200F
  • Max. Pressure (PSI) 150 psi
  • Color Black
  • Standards NSF 14 And 61 Listed
  • Package Quantity 10

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top