Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
THOGUS

1/8" Polyethylene Nipple, Black; PK10

  • Item # 4EMW5
  • My Part #
  • Mfr. Model # TN5022/P-10-G
  • Catalog Page # N/A
  • UNSPSC # 40142318
1/8" Polyethylene Nipple, Black; PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Nipple
  • Connection MNPT
  • Thread Size 1/8"
  • Material Polyethylene
  • Temp. Range -80 to 200F
  • Max. Pressure (PSI) 150
  • Color Black
  • Standards NSF 14 And 61 Listed
  • Package Quantity 10
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms