Skip Content

DV
THOGUS

1/2" Polyethylene Plug, Black; PK10

  • Item # 1VRX2
  • My Part #
  • Mfr. Model # TP4008/P
  • Catalog Page # N/A
  • UNSPSC # 40142313
Plug,1/2 In NPT,150 PSI,Poly,Black,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Plug
  • Connection Threaded
  • Thread Size 1/2"
  • Material Polyethylene
  • Temp. Range -80 to 200F
  • Max. Pressure (PSI) 150
  • Color Black
  • Standards NSF 14 And 61 Listed
  • Package Quantity 10
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms