DV
THINKSIGN

Name Badge, 1-1/4" H, 3-3/4" L, 1/4" W, Wht

  • Item # 404M76
  • My Part #
  • Mfr. Model # EN1
  • Catalog Page # N/A
  • UNSPSC # 55121804
Name Badge, 1-1/4" H, 3-3/4" L, 1/4" W, Wht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Name Badges

Technical Specs

  • Item Name Badge
  • Type LED Badge
  • Height 1-1/4"
  • Length 3-3/4"
  • Width 1/4"
  • Material Plastic
  • Legend Badge
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms