DV
THINKSIGN

LED Sign, 2498W, 88-7/64" L, 37-45/64" H

  • Item # 404M46
  • My Part #
  • Mfr. Model # Xcellence 20 48 x 112 - RGB - D
  • Catalog Page # N/A
  • UNSPSC # 55121703
LED Sign, 2498W, 88-7/64" L, 37-45/64" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All LED Signs

Technical Specs

  • Item Custom LED Sign
  • Voltage 120
  • Watts 2498
  • Length 88-7/64"
  • Width 20"
  • Height 37-45/64"
  • Legend/Background Color Black
  • Material Aluminum, Steel
  • Temp. Range -25 Degrees to 125 Degrees F
  • Rated Life 87,600 hr.
  • Standards UL Listed
  • Warranty 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms