Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

THERN

Hand Winch, Worm Gear, w/Brake, 2000 lb.

  • Item# 2ZU39
  • Mfr. Model# 4WM2
  • Catalog Page# 1363
  • UNSPSC# 24101608
Hand Winch,Worm Gear,w/Brake,2000 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,562.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 36.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Adjustable-length handles on the THERN industrial-duty hand winch help change the force required to lift or pull a load. Uses bronze and ball bearings. A worm gear provides load-holding capability when handle is released. Use in applications where fine adjustments may be necessary. Designed to be operated with 400 rpm maximum drill drive. Vertical lift capacity is based on first layer of cable on the drum. Winch cable sold separately.

View More

Technical Specs

  • Item Hand Winch
  • Gear Type Worm Gear
  • Application For Lifting
  • 1st Layer Load Capacity 2000 lb.
  • Gear Ratio 32:1
  • Brake Included Yes
  • Overall Length 13-1/2"
  • Overall Width 15-9/16"
  • Overall Height 17-5/16"
  • Drum Capacity for 1/4 In. Cable 77 ft.
  • Drum Capacity for 5/16 In. Cable 52 ft.
  • Frame Material Steel
  • Frame Color Red
  • Frame Finish Enamel
  • Handle Length 10-1/2"
  • Includes Adjustable Length Handle and Internal Mechanical Brake
  • Manufacturers Warranty Length 2 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.