Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
THERN

15-3/16"H Lifting, Pulling Hand Winch with 2000 lb. 1st Layer Load Capacity; Brake Included: Yes

  • Item# 1VN86
  • Mfr. Model# M4312PBSS
  • Catalog Page# 1125
  • UNSPSC# 24101608
15-3/16"H Lifting, Pulling Hand Winch with 2000 lb. 1st Layer Load Capacity; Brake Included: Yes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $2,268.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 26.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Automatic Weston-style brake provides positive load control to assist with lifting and lowering. Provides extra protection against corrosion in harsh environments. Adjustable-length handles can change the force required to lift or pull a load. Use bronze and ball bearings. Vertical lift capacity is based on first layer of cable on the drum. Winch cable sold separately.

View More

Technical Specs

  • 1st Layer Load Capacity Range 2000 lb. to 4999 lb.
  • Item Hand Winch
  • Winch Gear Type Spur
  • Winch Type Lifting, Pulling
  • 1st Layer Load Capacity 2000 lb.
  • Winch Gear Ratio 14.7:1
  • Brake Included Yes
  • Overall Length 10"
  • Overall Width 14-1/2"
  • Overall Height 15-3/16"
  • Drum Capacity for 3/16 In. Cable 110 ft.
  • Drum Capacity for 1/4 In. Cable 59 ft.
  • Drum Capacity for 7/32 In. Cable 49 ft.
  • Drum Capacity for 5/16 In. Cable 39 ft.
  • Frame Material Stainless Steel
  • Frame Color Natural
  • Frame Finish Electropolished
  • Handle Length 11"
  • Includes Adjustable Length Handle and Automatic Disc Brake
  • Manufacturers Warranty Length 2 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.