TP
THERMOSAFE

48 oz. Cold Pack, 7-1/2"W x 10-1/2"L, White

  • Item # 420L71
  • My Part #
  • Mfr. Model # PP48
  • Catalog Page # N/A
  • UNSPSC # 0
48 oz. Cold Pack, 7-1/2"W x 10-1/2"L, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.37 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 50.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Thermosafe® Polar Pack Standard gel pack offers reliable nonmechanical refrigeration for the safe transportation of food, pharmaceuticals, and medical products. The gel pack is enclosed in durable polyethylene film for a sturdy alternative to wet ice.

View More

Technical Specs

  • Item Cold Pack
  • Material Plastic
  • Color White
  • Length 10-1/2"
  • Width 7-1/2"
  • Weight 48 oz.
  • Features Condition At 32 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.