Navigation Menu New

Access My Account, Order History, Lists and more here.

45AT68 00700005916 UNSPSC # 40142007

Tap image to zoom.

Roll over image to zoom.

Heater Hose, Hose Tube Material EPDM, Hose Cover Material EPDM, 1 in, 50 ft

  • Item # 45AT68
  • Mfr. Model # 00700005916
  • UNSPSC # 40142007
  • Catalog Page # 947 947
Country of Origin USA. Country of Origin is subject to change.

EPDM (ethylene propylene diene monomer) SAE 30R3 heater hose can be cut to the desired size to allow users to connect a vehicle's engine to its heater core. This hose is commonly used to carry coolant between the engine and the heater core in cars and commercial trucks and cars. The EPDM hose and cover provide excellent resistance to ozone, abrasion, cracking, weathering, and corrosive additives. This EPDM hose meets SAE (Society of Automotive Engineers) standard 30R3.

Heater hoses carry coolant between a vehicle's engine and its heater core in order to warm up the vehicle's interior. They are a part of the vehicle's cooling system that keeps the engine from overheating and malfunctioning. These hoses are made from materials that can withstand exposure to the chemicals and additives used in vehicle cooling systems. These small-diameter hoses are reinforced with nylon cords to strengthen the hose.

Technical Specs

  • Item Heater Hose
  • Hose Inside Dia. 1 in
  • Hose Length 50 ft
  • Hose Tube Material EPDM
  • Hose Cover Material EPDM
  • Hose Reinforcement Type Spiral
  • Hose Reinforcement Material Polyester
  • Hose Color Red
  • Max. Working Pressure @ 70 F 200 psi
  • Temp. Range -40 Degrees to 200 Degrees F
  • Standards SAE 30R3
  • Hose Configuration Bulk Hose
  • Compatible Chemicals Air, Fresh Water

EPDM (ethylene propylene diene monomer) SAE 30R3 heater hose can be cut to the desired size to allow users to connect a vehicle's engine to its heater core. This hose is commonly used to carry coolant between the engine and the heater core in cars and commercial trucks and cars. The EPDM hose and cover provide excellent resistance to ozone, abrasion, cracking, weathering, and corrosive additives. This EPDM hose meets SAE (Society of Automotive Engineers) standard 30R3.

Heater hoses carry coolant between a vehicle's engine and its heater core in order to warm up the vehicle's interior. They are a part of the vehicle's cooling system that keeps the engine from overheating and malfunctioning. These hoses are made from materials that can withstand exposure to the chemicals and additives used in vehicle cooling systems. These small-diameter hoses are reinforced with nylon cords to strengthen the hose.

Back to Top