Navigation Menu New

Access My Account, Order History, Lists and more here.

44ZG40 22762481581 UNSPSC # 40142007

Tap image to zoom.

Roll over image to zoom.

Gasoline Hose Assembly, Nitrile, Aluminum 3/4 in MNPT x Aluminum 3/4 in MNPT, 3/4 in, 8 ft

  • Item # 44ZG40
  • Mfr. Model # 22762481581
  • UNSPSC # 40142007
  • Catalog Page # 2607 2607
Country of Origin USA. Country of Origin is subject to change.

Softwall NBR/PVC gasoline hose assemblies have a thermalon cover and are used for dispensing gasoline, ethanol blends, diesel, and biodiesel (B20, B60, B100) in automotive-refueling applications at service stations. Also known as curb pump hoses, the hoses are compatible with curb-pump self-service stations and sensitive electronic pumps. They have a softwall construction that is lighter and more flexible than hardwall hose. The hoses' tube is made from NBR (nitrile butadiene rubber) and PVC (polyvinyl chloride) and resists deterioration from fuel in the tube. The hoses' thermalon cover resists ozone and UV damage from exposure to sunlight. These hoses are reinforced with a spiral polyester cord, and they have a static wire that dissipates static charge to help prevent sparks that can ignite fumes or material inside the hose.

Gasoline hose assemblies are designed for dispensing gasoline. These hose assemblies come with fittings installed on both ends for connecting the hose to compatible equipment.

Technical Specs

  • Item Gasoline Hose Assembly
  • Fuel Hose Type Gasoline Hose Assembly
  • Hose Inside Dia. 3/4 in
  • Hose Outside Dia. 1 1/8 in
  • Hose Length 8 ft
  • Hose Tube Material Nitrile
  • Hose Cover Material Thermalon
  • Hose Color Black
  • Max. Working Pressure @ 70 F 200 psi
  • Temp. Range -40 Degrees to 180 Degrees F
  • Standards RMA Class A, UL Listed
  • Hose Configuration Coupled Assembly
  • Hose Fitting A Material Aluminum
  • Hose Fitting B Material Aluminum
  • Hose Fitting A Type MNPT
  • Hose Fitting B Type MNPT
  • Hose Fitting A Size 3/4 in
  • Hose Fitting B Size 3/4 in
  • Compatible Chemicals Air, Diesel Fuel, Fresh Water, Gasoline

Softwall NBR/PVC gasoline hose assemblies have a thermalon cover and are used for dispensing gasoline, ethanol blends, diesel, and biodiesel (B20, B60, B100) in automotive-refueling applications at service stations. Also known as curb pump hoses, the hoses are compatible with curb-pump self-service stations and sensitive electronic pumps. They have a softwall construction that is lighter and more flexible than hardwall hose. The hoses' tube is made from NBR (nitrile butadiene rubber) and PVC (polyvinyl chloride) and resists deterioration from fuel in the tube. The hoses' thermalon cover resists ozone and UV damage from exposure to sunlight. These hoses are reinforced with a spiral polyester cord, and they have a static wire that dissipates static charge to help prevent sparks that can ignite fumes or material inside the hose.

Gasoline hose assemblies are designed for dispensing gasoline. These hose assemblies come with fittings installed on both ends for connecting the hose to compatible equipment.

Back to Top