Navigation Menu New

Access My Account, Order History, Lists and more here.

5RLZ9 667505225 UNSPSC # 40142007

Tap image to zoom.

Roll over image to zoom.

Fuel Hose, Hose Tube Material Nitrile, Hose Cover Material Nitrile, 5/16 in, 25 ft

  • Item # 5RLZ9
  • Mfr. Model # 667505225
  • UNSPSC # 40142007
  • Catalog Page # 947 947
Country of Origin USA. Country of Origin is subject to change.

These oil-resistant fuel hoses have a nitrile tube and a nitrile and PVC (polyvinyl chloride) cover. The hoses are used for return fuel lines, positive crankcase ventilation (PCV) systems, and evaporative emission-control (EEC) systems in motor vehicles. They are approved for use with leaded and unleaded gasoline, diesel gasoline blends or ethanol (E85), methanol, and ethers up to legal limits allowed by the EPA. These hoses are not for use as pressure lines on fuel-injected engines or in cooling-system applications.

Automotive fuel hoses keep vehicles running by moving fuel throughout a vehicle to where it's needed. They are made of materials that resist permeation and can withstand exposure to specific types of fuel. They can also tolerate the high temperatures of high-performance vehicle engines.

Technical Specs

  • Item Fuel Hose
  • Hose Inside Dia. 5/16 in
  • Hose Outside Dia. 9/16 in
  • Hose Length 25 ft
  • Hose Tube Material Nitrile
  • Hose Cover Material Nitrile
  • Hose Reinforcement Type Braid
  • Hose Reinforcement Material Fiber
  • Hose Color Black
  • Max. Working Pressure @ 70 F 50 psi
  • Temp. Range 257 Degrees F
  • Standards GM 66165M, SAE 30R7
  • Hose Configuration Bulk Hose
  • Compatible Chemicals Air, Diesel Fuel, Fresh Water, Gasoline
  • Not Recommended Chemicals Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Ethyl (Ethanol), Formic Acid, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Xylene

These oil-resistant fuel hoses have a nitrile tube and a nitrile and PVC (polyvinyl chloride) cover. The hoses are used for return fuel lines, positive crankcase ventilation (PCV) systems, and evaporative emission-control (EEC) systems in motor vehicles. They are approved for use with leaded and unleaded gasoline, diesel gasoline blends or ethanol (E85), methanol, and ethers up to legal limits allowed by the EPA. These hoses are not for use as pressure lines on fuel-injected engines or in cooling-system applications.

Automotive fuel hoses keep vehicles running by moving fuel throughout a vehicle to where it's needed. They are made of materials that resist permeation and can withstand exposure to specific types of fuel. They can also tolerate the high temperatures of high-performance vehicle engines.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top