Navigation Menu New

Access My Account, Order History, Lists and more here.

44ZF47 00667212208 UNSPSC # 40142007

Tap image to zoom.

Roll over image to zoom.

Farm Tank Gasoline Hose, Hose Tube Material NBR, Hose Cover Material Nitrile

  • Item # 44ZF47
  • Mfr. Model # 00667212208
  • UNSPSC # 40142007
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These nitrile gasoline hose assemblies with nitrile/PVC (polyvinyl chloride) cover are designed for dispensing gasoline, kerosene, and oils from farm or barrel-type pumps in agricultural, industrial, and construction applications where UL listing is not required. Also known as farm-tank gasoline hose, these hoses resist abrasion and oils, and they have a static wire that dissipates static charge on the hose to help prevent sparks that can ignite fumes or material inside the hose. The hoses are reinforced with dual-spiral, high-tensile polyester cord for strength. They are not for use in service-station or aircraft-refueling applications.

Gasoline hose assemblies are designed for dispensing gasoline. These hose assemblies come with fittings installed on both ends for connecting the hose to compatible equipment.

Technical Specs

  • Item Farm Tank Gasoline Hose
  • Hose Inside Dia. 3/4 in
  • Hose Outside Dia. 1 1/8 in
  • Hose Length 8 ft
  • Hose Tube Material NBR
  • Hose Cover Material Nitrile
  • Hose Color Black
  • Max. Working Pressure @ 70 F 60 psi
  • Vacuum Rating Not Rated
  • Temp. Range -20 Degrees to 160 Degrees F
  • Standards RMA Class A, UL Listed
  • Hose Configuration Coupled Assembly
  • Hose Fitting A Material Aluminum
  • Hose Fitting B Material Aluminum
  • Hose Fitting A Type MNPT
  • Hose Fitting B Type MNPT
  • Hose Fitting A Size 3/4 in
  • Hose Fitting B Size 3/4 in
  • Compatible Chemicals Gasoline
  • Not Recommended Chemicals Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Fuel Oil, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lacquer Thinners, Lubricated Air, Methyl Chloride, Mineral Oil , Motor Oil, Naphtha, Paint, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Solvents, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Vegetable Oil, Xylene

These nitrile gasoline hose assemblies with nitrile/PVC (polyvinyl chloride) cover are designed for dispensing gasoline, kerosene, and oils from farm or barrel-type pumps in agricultural, industrial, and construction applications where UL listing is not required. Also known as farm-tank gasoline hose, these hoses resist abrasion and oils, and they have a static wire that dissipates static charge on the hose to help prevent sparks that can ignite fumes or material inside the hose. The hoses are reinforced with dual-spiral, high-tensile polyester cord for strength. They are not for use in service-station or aircraft-refueling applications.

Gasoline hose assemblies are designed for dispensing gasoline. These hose assemblies come with fittings installed on both ends for connecting the hose to compatible equipment.

Back to Top