Navigation Menu New

Access My Account, Order History, Lists and more here.

44ZF44 667212220 UNSPSC # 40142007

Tap image to zoom.

Roll over image to zoom.

Farm Tank Gasoline Hose, Hose Tube Material NBR, Hose Cover Material Nitrile, Hose Fittings MNPT

  • Item # 44ZF44
  • Mfr. Model # 667212220
  • UNSPSC # 40142007
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These nitrile gasoline hose assemblies with nitrile/PVC (polyvinyl chloride) cover are designed for dispensing gasoline, kerosene, and oils from farm or barrel-type pumps in agricultural, industrial, and construction applications where UL listing is not required. Also known as farm-tank gasoline hose, these hoses resist abrasion and oils, and they have a static wire that dissipates static charge on the hose to help prevent sparks that can ignite fumes or material inside the hose. The hoses are reinforced with dual-spiral, high-tensile polyester cord for strength. They are not for use in service-station or aircraft-refueling applications.

Gasoline hose assemblies are designed for dispensing gasoline. These hose assemblies come with fittings installed on both ends for connecting the hose to compatible equipment.

Technical Specs

  • Item Farm Tank Gasoline Hose
  • Hose Inside Dia. 3/4 in
  • Hose Outside Dia. 1 7/64 in
  • Hose Length 20 ft
  • Hose Tube Material NBR
  • Hose Cover Material Nitrile
  • Hose Color Black
  • Max. Working Pressure @ 70 F 60 psi
  • Vacuum Rating Not Rated
  • Temp. Range -20 Degrees to 160 Degrees F
  • Standards RMA Class A, UL Listed
  • Hose Configuration Coupled Assembly
  • Hose Fitting A Material Aluminum
  • Hose Fitting B Material Aluminum
  • Hose Fitting A Type MNPT
  • Hose Fitting B Type MNPT
  • Hose Fitting A Size 3/4 in
  • Hose Fitting B Size 3/4 in
  • Compatible Chemicals Gasoline

These nitrile gasoline hose assemblies with nitrile/PVC (polyvinyl chloride) cover are designed for dispensing gasoline, kerosene, and oils from farm or barrel-type pumps in agricultural, industrial, and construction applications where UL listing is not required. Also known as farm-tank gasoline hose, these hoses resist abrasion and oils, and they have a static wire that dissipates static charge on the hose to help prevent sparks that can ignite fumes or material inside the hose. The hoses are reinforced with dual-spiral, high-tensile polyester cord for strength. They are not for use in service-station or aircraft-refueling applications.

Gasoline hose assemblies are designed for dispensing gasoline. These hose assemblies come with fittings installed on both ends for connecting the hose to compatible equipment.

Back to Top