TP
THERMO SCIENTIFIC

VIS Spectrophotometer, 5nm

  • Item # 42W026
  • My Part #
  • Mfr. Model # AQ7000
  • Catalog Page # 631
  • UNSPSC # 41115406
VIS Spectrophotometer, 5nm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,619.46 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Advanced features and functions on the AquaMate 7000 VIS Spectrophotometer help provide flexibility in water and wastewater analysis operations. More than 260 preprogrammed methods let you quickly adapt to different chemistries, or operators can create custom methods. 1-point adjustment corrects for variations in batch reagent. 3-position carousel holds a variety of vial shapes and sizes. Features automatic temperature compensation and a halogen lamp light source.

View More

Technical Specs

  • Item VIS Spectrophotometer
  • Bandwidth 5nm
  • Wavelength 325 to 1100nm
  • Max. Weight (Lb.) 19
  • Voltage (AC) 100 to 240; 50 to 60 Hz
  • Voltage (DC) 100 to 240; 50 to 60 Hz
  • Accuracy 0.5 % or +/-0.005 A
  • Depth 15.7"
  • Width 11.8"
  • Height 9.8"
  • For Use With Orion AQUAfast, Merck and CHEMetrics Reagents
  • Includes Aquamate 7000 VIS Spectrophotometer, Methods on Usb Memory Stick, 3-Position Vial Holder Turret, User Documentation, Dust Cover, Usb Cable, 110V and 220V Power Cords
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.