ST
THERMO SCIENTIFIC

PH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, 0° to 80°C Operating Temp. Range

  • Item # 45KA25
  • My Part #
  • Mfr. Model # 9106BNWP
  • Catalog Page # N/A
  • UNSPSC # 41115604
PH Electrode,  Testing Parameter pH,  Measurement Range 0 - 14 pH,  0° to 80°C Operating Temp. Range close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Water Testing Equipment and Meters~Electrodes and Probes


$147.41 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.46 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item PH Electrode
  • Type Gel Filled
  • Testing Parameter pH
  • Measurement Range 0 - 14 pH
  • pH Range 0 - 14 pH
  • Tip Shape Cylindrical
  • Operating Temp. Range 0 Degrees to 80 Degrees C
  • Body Material Epoxy
  • Diameter 12mm
  • Length 15 cm
  • Cable Length 1 m
  • Connector BNC
  • Temp. Sensor No
  • For Use With Mfr. No. STARA1110, STARA210, VSTAR90, VSTAR10
  • Shelf Life 12 mo
  • Reference Ag/AgCl
  • Junction Wick
  • Electrolyte Gel
  • Recommended Use Laboratory, Light Industrial
  • Includes Electrode, Fill Solution
  • Manufacturers Warranty Length 12 mo
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms