Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

pH Meter Kit: -2.000 to 18.000 pH, -2,000 to 2,000 mV, Auto Temp Compensation, 23.0° to 221.0° F

Item 
798HC5
Mfr. Model 
LSTAR1118

Product Details

Catalog Page
N/A
Brand
THERMO SCIENTIFIC ORION
pH Range
-2.000 to 18.000 pH
ORP Range
-2,000 to 2,000 mV
Waterproof
IP54
Automatic Temperature Compensation
Yes
Operating Temp. Range (F)
23.0° to 221.0° F
Operating Temp. Range (C)
-5° to 105° C
Display
LCD Backlit
Memory
Non-Volatile
Calibration
1 Point (ORP); 1 to 5 Point (pH)
Probe Compensation
Automatic; Manual
pH Accuracy
+/-0.005, +/-1 LSD
ORP Accuracy
+/-0.05%
Temp. Accuracy
+/-0.5° F
pH Resolution
0.001 pH; 0.01 pH; 0.1 pH
ORP Resolution
0.1 mV
Temp. Resolution
0.1 °F
Interface
ATC; BNC
Power Source
100/240V
Includes
9165 BNWP Sure-Flow Refillable Epoxy-Body pH Electrode 927007MD Stainless Steel ATC Temperature Probe 916099 pH 4/7/10 Buffer; PC Cable; Storage and Cleaning Solution 60 mL Kit Meter with Electrode Stand; Universal Power Adapter
Manufacturers Warranty Length
3 yr Meter
Range
-2,000 to 2,000 mV
Number of Tests
2
Testing Parameter
ORP (mV); pH
Product Type
Lab Star PH111 Bench Meter Difficult Sample Kit
UNSPSC
0
Country of Origin
Singapore (subject to change)