Skip Content

DV
THERMO SCIENTIFIC

Meter,Waterproof Portable pH

  • Item # 9GAW9
  • My Part #
  • Mfr. Model # 0261S0
  • Catalog Page # N/A
  • UNSPSC # 41115603
Meter,Waterproof Portable pH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All pH Meters

Technical Specs

  • Item Waterproof Portable pH Meter
  • pH Range -2 to 16
  • Waterproof No
  • Automatic Temperature Compensation Yes
  • Displayed Temperature Range 0 to 100 Degrees C
  • Operating Temp. Range (F) -4 to 248 Degrees
  • pH Accuracy 0.01
  • pH Resolution 0.01
  • Includes 3 Alkaline AA Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products