TP
THERMO SCIENTIFIC

Electrode: pH, Testing Parameter pH, Measurement Range 0-14, 0° to 100°C Operating Temp. Range

  • Item # 9TJM3
  • My Part #
  • Mfr. Model # 8157BNUMD
  • Catalog Page # 630
  • UNSPSC # 60104202
Electrode: pH,  Testing Parameter pH,  Measurement Range 0-14,  0° to 100°C Operating Temp. Range close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Water Testing Equipment and Meters~Electrodes and Probes


$632.06 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electrode: pH
  • Type ATC Triode Combination
  • Testing Parameter pH
  • Measurement Range 0-14
  • pH Range 0-14
  • Tip Shape Standard
  • Operating Temp. Range 0 Degrees to 100 Degrees C
  • Body Material Epoxy
  • Diameter 12mm
  • Length 120 mm
  • Cable Length 1 m
  • Connector BNC / Mini-DIN
  • Amplifier none
  • Temp. Sensor Yes
  • Max. Pressure Atmospheric
  • For Use With Thermo Scientific Orion Star Plus or STAR A pH meter
  • Shelf Life 36 mo from manufacture
  • Reference Ross
  • Junction Glass Fiber, Triode
  • Electrolyte KCl 3M
  • Recommended Use All
  • Includes Electrode and 60ml bottle of electrolyte
  • Manufacturers Warranty Length 24 mo
  • Sub-Category Electrodes: pH
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products