TP
THERMO SCIENTIFIC

Electrode Replacement,pH Millivolt Temp

  • Item # 8ATJ2
  • My Part #
  • Mfr. Model # 9109WP
  • Catalog Page # N/A
  • UNSPSC # 41115604
Electrode Replacement,pH Millivolt Temp close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $269.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electrode: pH
  • Type ATC
  • Testing Parameter pH
  • Measurement Range 0-14
  • pH Range 0-14
  • Tip Shape Standard
  • Operating Temp. Range 0-80C
  • Body Material Epoxy
  • Diameter 12mm
  • Length 120 mm
  • Cable Length 3 Meter
  • Connector (1) BNC, (1) Banana Plug
  • Amplifier none
  • Temp. Sensor N
  • Max. Pressure Atmospheric
  • For Use With Thermo Electron Corporation Waterproof and Intrinsically Safe Portable pH Meters
  • Shelf Life 36 months from manufactur
  • Recommended Use Basic
  • Includes EDIN Connector with Banana Plug for Temperature
  • Manufacturers Warranty Length 12 Months
  • Sub-Category Electrodes: pH
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.