Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
THERMDRILL

Machine Start-Up Kit

  • Item# 16N372
  • Mfr. Model# MC3
  • Catalog Page# N/A
  • UNSPSC# 27112703
Machine Start-Up Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $463.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These tungsten-carbide termdrill bits are designed to perforate and displace material both vertically and horizontally on thin walled materials, creating a bushing three times the thickness of the workpiece that can handle higher drawing and clamping forces, eliminating the need for weld nuts and threaded inserts.

View More

Technical Specs

  • Item Machine Start Up Kit
  • Application Precision Hole Without Cutting
  • Features Suitable for Metallic Materials Such as Steel, Stainless Steel, Brass, Aluminum, Copper, Special Alloys
  • Includes Tool-Holder with Alu-Cool Ring, (4) Collets, (1) Container Paste, (1) Brass Brush, No. 2 to No. 3 MT Sleeve
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.