TP
THERMCO

300mm, NIST Standards Hydrometer for Brix

  • Item # 32FY79
  • My Part #
  • Mfr. Model # ACC8595PC
  • Catalog Page # N/A
  • UNSPSC # 41113024
300mm, NIST Standards Hydrometer for Brix close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $77.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Plain form plastic hydrometer is safe for taking in-plant measurements of sugar content in brines. Use a separate thermometer for taking temperature measurements, and correct for any temperature variations. Individually serialized instrument is tested and calibrated by the manufacturer and supplied with a statement of accuracy. Temperature of standardization is 60°.

View More

Technical Specs

  • Item Hydrometer
  • Scale Brix
  • Scale Divisions 0.5
  • Range 0/50%
  • Length 300mm
  • Application Brix
  • Standards NIST
  • Material Plastic
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.