Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

THERMAQUIET

Hydronic Heater, 115V, 118 CFM

  • Item# 45J511
  • Mfr. Model# DL145-WM
  • Catalog Page# 3853
  • UNSPSC# 40101819
Hydronic Heater,115V,118 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,174.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 39.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

THERMAQUIET™ compact hydronic heater is designed for use with hot water in residential heating systems. Consists of copper tube, aluminum-finned heating element with single-phase ECM motor and centrifugal fan design that delivers a quiet, comfortable stream of air. Used for vertical mounting with the air discharged upward through a flush mounted, louvered outer casing. Features heating element with 1/2" nominal copper tube connections, and comes with a quick-connect that can be easily removed. Air and water temperature sensor prevents operation until hot water is circulating. 3-speed. Note: Not intended to be used on 1 or 2 pipe steam systems.

View More

Technical Specs

  • Item Hydronic Heater
  • Voltage 115
  • Amps AC 0.8
  • Air Flow 59/118 cfm
  • Width 39"
  • Depth 4-1/4"
  • Height 16-1/2"
  • Pipe Size 3/4"
  • Hz 60
  • Number of Speeds 3
  • Max. Operating Water Temp. 180 Degrees F
  • For Use With Hydronic Heating Systems, High Efficiency Condensing Boilers
  • Manufacturers Warranty Length 5 yr.
  • Standards ETL
  • Max. Heat @ 3GPM Flow @ 120 F Water Temp. 6560 BtuH
  • Max. Heat @ 3GPM Flow @ 140 F Water Temp. 9438 BtuH
  • Max. Heat @ 3GPM Flow @ 160 F Water Temp. 13,407 BtuH
  • Max. Heat @ 3GPM Flow @ 180 F Water Temp. 16,204 BtuH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by We bought one of these for our kitchen last year. It replaced a wall convector which had been installed more than 40 years ago. It provides superior heat. We own a 3800 square foot embellished four square house built it 1907 which is heated by cast iron radiators. It is so nice to come into the kitchen and feel heat, even when the outdoor temperature is well below zero. As the kitchen is now heated, it helps keep the dining room heated. These rooms face the cold north wind in Iowa winters. I highly recommend these heaters! September 30, 2015
  • 2016-08-25 T02:39:19.479-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_45J511, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.