NC
THERMAL DYNAMICS

Torch, Replacement, for 20 ft. QD Torch

  • Item # 54TA10
  • My Part #
  • Mfr. Model # 4-5604
  • Catalog Page # 2423
  • UNSPSC # 23171517
Torch, Replacement, for 20 ft. QD Torch close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Welding~Plasma Cutting And Accessories~Plasma Cutting Accessories


$716.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.945 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Torch
  • Characteristics Replaceable Torch Lead for 20 ft. QD Torch
  • Application Replacement Torch
  • For Use With Thermal Dynamics SL60QD
  • Includes ATC Connection
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms