Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VICTOR THERMAL DYNAMICS

CUTMASTER 82 Plasma System, Cutmaster 82 Series, Input Voltage: 208/230

  • Item# 11G216
  • Mfr. Model# 1-1130-1
  • Catalog Page# 3041
  • UNSPSC# 23171518
CUTMASTER 82 Plasma System, Cutmaster 82 Series, Input Voltage: 208/230 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,279.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 61.15 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Capable of cutting through 3/4" steel, the CUTMASTER® offers a powerful, lightweight unit with hand torch or hand pendant control. Multivoltage feature allows operation with a single power supply. An autopilot restart instantly reignites the pilot while cutting expanded metals, for more-efficient operation. Includes 75° angle torch with 20-ft. lead, 10-ft. input power cable, work cable and clamp, spare parts kit.

View More

Technical Specs

  • Item CUTMASTER 82 Plasma System
  • Series Cutmaster 82
  • Rated Output 80 Amps
  • Input Voltage 208/230
  • Input (Amps) 72
  • OCV 300-320
  • Duty Cycle 40% At 80A60% At 65A100% At 55A
  • Cutting Capacity (In.) 3/4-1-1/2
  • PSI 70
  • Application Heavy Fabrication, Manufacturing and Contractors
  • Design Durable With Roll Cage Construction
  • Cable Length (Ft.) 20
  • Overall Height (In.) 15
  • Overall Width (In.) 12
  • Overall Depth (In.) 24
  • Includes 75 Degrees Hand Torch, 20 Ft. Leads
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.