Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VICTOR THERMAL DYNAMICS

AirCut 15C Plasma Sys w/ Air Compressor, AirCut 15 Series, Input Voltage: 120

  • Item# 11G203
  • Mfr. Model# 1-1110-1
  • Catalog Page# 3041
  • UNSPSC# 23171518
AirCut 15C Plasma Sys w/ Air Compressor, AirCut 15 Series, Input Voltage: 120 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,291.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 34.4 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight cutting system has a built-in air compressor, to eliminate the need for an external compressor. Provides outstanding cutting power right out of the box; plug in and start cutting steel from 1/8" to 3/16". Easy-to-use hand torch switch controls.

View More

Technical Specs

  • Item AirCut 15C Plasma Sys w/ Air Compressor
  • Series AirCut 15
  • Rated Output 15 Amps Fixed
  • Input Voltage 120
  • Input (Amps) 12
  • OCV 300-320
  • Duty Cycle 35% At 15A
  • Cutting Capacity (In.) 1/8-3/16
  • PSI Built-In Air Compressor
  • Application HVAC, Light Construction
  • Design Light Weight With Built-In Air Compressor
  • Cable Length (Ft.) 20
  • Overall Height (In.) 9.5
  • Overall Width (In.) 6.5
  • Overall Depth (In.) 18
  • Includes Hand Torch 70 Degrees , 20 Ft. Leads
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.