Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

THERMAL ARC

Multiprocess Welder, Fabricator 3-in-1 211i Series, Input Voltage: 115V & 208, 230V, MIG, DC TIG, St

  • Item# 46Z468
  • Mfr. Model# W1004203
  • Catalog Page# N/A
  • UNSPSC# 23171508
Multiprocess Welder, Fabricator 3-in-1 211i Series, Input Voltage: 115V & 208, 230V, MIG, DC TIG, St close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,019.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 225.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Tweco® Fabricator® high-performance integrated welder takes on a wide range of MIG, stick, and TIG applications. It features a lightweight power source for portability.

View More

Technical Specs

  • Item Multiprocess Welder
  • Series Fabricator 3-in-1 211i
  • Phase 1
  • Input Voltage 115V & 208, 230V
  • Amps AC 210A DC
  • Input (Amps) 36.7 Amp (115V) & 30 Amp (230V)
  • Rated Output 210A, 23.5V @ 20% Duty Cycle (230V) & 110A, 19.5V @ 45% Duty Cycle (115V)
  • OCV 62
  • Hz 50/60
  • Features One Machine With Multi, Process (MIG GMAW, Flux cored FCAW, Lift (DC) TIG GTAW, Stick SMAW) Capabilities, Operates With Two Input Voltages (115V Or 208 / 230V)
  • Application Light Industrial Manufacturing, Mechanical Contractors, On-Site & Portable Welding Applications, Automotive Repairs & Customization, Farm, Ranch, Training Institutions, Maintenance & Repairs
  • Function MIG, DC TIG, Stick Welding
  • Overall Height (In.) 26.5
  • Overall Width (In.) 42
  • Overall Depth (In.) 48
  • Standards NEMA
  • Includes Fabricator 211i Power Supply One Single Cylinder Cart (Part#W4015001), 12 ft. Tweco 220 Amp MIG gun, Contact Tips (0.023, 0.030, 0.035, 0.045), Victor Argon Regulator/Gauge & 10 ft. Hose, Tweco 200 Amp Electrode Holder with 13 ft. Lead, Tweco 200 Amp Ground Clamp with 10 ft. Lead, Drive Rolls 0.023 / 0.035 V Groove Installed (0.023 / 0.030 V Groove & 0.030 / 0.035 for Flux Cored Wire), 4 General Purpose (E6013) Electrodes, Operators Manual & CD, 9 ft. Power cord & NEMA 6-50P 230V AC Plug, 230V, 115V Adapter Plug & Cable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.