Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

THERMAL ARC

AC/DC TIG Welder With TIG Kit, Remote Control, Pro-Wave 300 TSW Series

  • Item# 4PU31
  • Mfr. Model# 10-3074A-1
  • Catalog Page# N/A
  • UNSPSC# 23171508
AC/DC TIG Welder With TIG Kit, Remote Control, Pro-Wave 300 TSW Series close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All TIG Welders

Technical Specs

  • Input Voltage 208/230/460
  • Series Pro-Wave 300 TSW
  • Rated Output 300A @ 32V, 25% (3-Phase)/250A @ 30V, 40% (3-Phase)/300A @ 32V, 25% (1-Phase)/250A @ 29V, 60% (1-Phase)
  • Overall Height 16.5"
  • Overall Width 8.3"
  • Overall Depth 17.7"
  • Application AC/DC TIG Inverter Arc Welding Power Supply For Light Industrial Applications
  • Features Smart Logic, Push Button Control Panel, True Square Wave AC Output, Pulse Mode, TIG Modes, Programmable, Warning Code Circuitry, Voltage Reduction device (VRD)
  • Includes Power Supply, Stick Kit consisting of 12 ft work cable and 15 ft stick electrode holder, TIG Kit consisting of regulator/flow gauge, 12.5 air cooled torch, 12 ft work cable, 10 ft gas hose, and Remote Foot Control
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms