Navigation Menu New

Access My Account, Order History, Lists and more here.

30YH19 TR-611-TOP-2-12/24V UNSPSC # 39121523

Electronic Timer, 7 Days, Number of Channels 1, SPDT, 12/24V AC Voltage

  • Item # 30YH19
  • Mfr. Model # TR-611-TOP-2-12/24V
  • UNSPSC # 39121523
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Electronic Timer, 7 Days, Number of Channels 1, SPDT, 12/24V AC Voltage

  • Item # 30YH19
  • Mfr. Model # TR-611-TOP-2-12/24V
  • UNSPSC # 39121523
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item Electronic Timer
  • Operation Mode 7 Days
  • Number of Channels 1
  • Contact Form SPDT
  • Voltage 12/24V AC
  • Amps 10 A
  • HP @ 120V 2600W
  • Events Available - Electronic Timer 84
  • Available Actions - Electronic Timer Cycle, On/Off, Pulse
  • Event Allocation - Electronic Timer 1 Cycle Action = 1 Event, 1 On/Off Action = 1 Event, 1 Pulse Action = 1 Event
  • Pulse Duration 1 sec
  • Enclosure Plastic
  • Mounting DIN Rail
  • Number of Poles 1
  • Min. Time Setting 1 sec
  • Max. Time Setting 7 day
  • NEMA Rating 1
  • Color Gray
  • Backup Device Lithium Battery
  • Backup Time 10 yr
  • Operating Temp. -30 Degrees to 55 Degrees C
  • Display Height 3/4 in
  • Display Width 1 in
  • Height 3 1/2 in
  • Depth 2 3/4 in
  • Width 1 1/2 in
  • Description/Special Features Program with Zero Cross Switching and Self Prompting Programming, Pulse Circuit and More On/Off Switch Points

Compliance and Restrictions

  • Hazardous Material - General
Back to Top