Skip Content

ST
THEBEN

Electronic Timer, 10 Amps, 120VAC Voltage, Operation Mode: 7 Days, Number of Channels: 1

  • Item # 30YH12
  • My Part #
  • Mfr. Model # TR-610-TOP-2-120V
  • Catalog Page # N/A
  • UNSPSC # 39121523
Electronic Timer, 10 Amps, 120VAC Voltage, Operation Mode: 7 Days, Number of Channels: 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $135.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

An automatic summer/winter time changeover is included with this electronic timer, which includes a weekly program, an annual program, and astro range.

View More

Technical Specs

  • Item Electronic Timer
  • Operation Mode 7 Days
  • Number of Channels 1
  • Contact Form SPDT
  • Voltage 120VAC
  • Amps 10
  • HP @ 120V 2600W
  • Max. On/Off Cycles 56
  • Number of Pulse Events 0
  • Enclosure Plastic
  • Mounting DIN Rail
  • Number of Poles 1
  • Min. Time Setting 1 min.
  • Max. Time Setting 7 days
  • NEMA Rating 1
  • Color Gray
  • Backup Device Lithium Battery
  • Backup Time 10 yr.
  • Operating Temp. -30 Degrees to 55 Degrees C
  • Display Height 3/4"
  • Display Width 1"
  • Height 3-1/2"
  • Depth 2-3/4"
  • Width 1-1/2"
  • Description/Special Features Program with Zero Cross Switching and Self Prompting Programming
  • Standards VDE
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.