Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

THEBEN Electronic Timer: 2 Channels, 12/24V AC, (2) SPDT, 10 A Amps, 365 day Max. Time Setting, 1

Item 
30YH31
Mfr. Model 
TR-642-TOP-2-RC-12/24V

Product Details

Catalog Page
N/A
Brand
THEBEN
Operation Mode
365 Days
Number of Channels
2
Contact Form
(2) SPDT
Voltage
12/24V AC
Amps
10 A
HP @ 120V
2600W
Events Available - Electronic Timer
800
Available Actions - Electronic Timer
Cycle; On/Off; Pulse
Event Allocation - Electronic Timer
1 Cycle Action = 1 Event; 1 On/Off Action = 1 Event; 1 Pulse Action = 1 Event
Pulse Duration
1 sec
Enclosure
Plastic
Mounting
DIN Rail
Number of Poles
2
Min. Time Setting
1 sec
Max. Time Setting
365 day
NEMA Rating
1
Color
Gray
Backup Device
Lithium Battery
Backup Time
10 yr
Operating Temp.
-30° to 45°C
Display Height
3/4 in
Display Width
1-1/2 in
Height
3-1/2 in
Depth
2-3/4 in
Width
2 in
Description/Special Features
800 Memory Locations and Astronomic Time Algorithm for Seasonal Time Adjustment; Program with Zero Cross Switching and Self Prompting Programming
Standards
cUL Listed
Manufacturer Part Number
TR-642-TOP-2-RC-12/24V
UNSPSC
39121523
Country of Origin
Germany (subject to change)
Product Description

An automatic summer/winter time changeover is included with this electronic timer, which includes a weekly program, an annual program, and an astro range.