Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
THE PERFECT BUNGEE

Standard Bungee Strap, S-Hook, 12inL, Black

  • Item # 16E358
  • Mfr. Model # PBSH12BK
  • Catalog Page # N/A
  • Catalog Group # G2399
  • UNSPSC # 31151903
Standard Bungee Strap,S-Hook,12inL,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Polystrap, 12 in. L, SS
THE BETTER BUNGEE
Polystrap, 12 in. L, SS
Item# 46CA19
View Product

Technical Specs

  • Item Standard Bungee Strap
  • End Type S-Hook
  • Length 12"
  • Diameter 3/16"
  • Width 3/4"
  • Body Material Polyurethane
  • Hardware Material Stainless Steel
  • Color Black
  • For Use With Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms