Skip Content

WG
THE PERFECT BUNGEE

Black Polyurethane Bungee Strap with S-Hooks, Bungee Length: 18"

  • Item # 6RUF8
  • My Part #
  • Mfr. Model # PB18BK
  • Catalog Page # N/A
  • Catalog Group # D7738
  • UNSPSC # 31151903
Bungee Strap,5/8",18" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Bungees Bungee Strap
  • Bungee Length 18"
  • Bungee Material Polyurethane
  • Bungee End Type S-Hook
  • Bungee End Material Steel
  • Color Black
  • Bungee Width 3/4"
  • Bungee Thickness 3/16"
  • For Use With Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms